Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Global Part Number GPN:
461232
Bushing Series:
2012
MR 14
Description
MR 14 NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/8" OD 1" WID
Part # 5451400000
BDI # 347290
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23003
Self Aligning:
No
1020T31/35 SHAFT HUB 0.875 3/16X3/32 KW
Description
1020T31/35 SHAFT HUB 0.875 3/16X3/32 KW ; NON-RETURNABLE COUPLING HUB NR 3702038
Part # 10014482
BDI # 21490159
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
52.324
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
5161-271-009
Description
5161-271-009 ADVANCED TECHNOLOGY CLUTCH ; ATC-25 7/8 90V
Part # 30188303
BDI # 947784
Features
Bore Profile:
Straight | Finished
Power Rating:
27.9W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Rugged | Heavy Duty Bearing | Durable
Global Part Number GPN:
439085
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 25Lb-ft
RA014RR
Description
RA014RR INSERT BEARING ; 7/8" BORE NARROW IR 0.591" OR WID
Part # RA014RR
BDI # 1371272
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar