Page 1 of 12

Next

Compare
YCJT 15/16 SGT

COMPARE

YCJT 15/16 SGT

Description
YCJT 15/16 SGT FLANGE BRG UNIT ; 15/16" BORE 3.9" BOLT CIRCLE 2 HOLE

TIMKEN

Part # YCJT 15/16 SGT

BDI # 1375555

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.13
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN: 545917
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 66.88 / each QTY
F2B-SC-015

COMPARE

F2B-SC-015

Description
F2B-SC-015; 124172 FLANGED BLK BRG

DODGE

Part # 124172

BDI # 258540

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.175
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 550334
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 67.63 / each QTY
H 15/16

COMPARE

H 15/16

Description
H 15/16 TAPERED BUSHING ; 15/16" BORE 1-5/8" OD 1-1/4" LTB

MARTIN SPROCKET & GR

Part # H 15/16

BDI # 608892

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 23.825
Bore - Inch: 0.938
Other Features: Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 464576
Bushing Series: H

Price Inventory : In stock
$ 13.15 / each QTY
INS-SXV-015

COMPARE

INS-SXV-015

Description
INS-SXV-015 INSERT BALL BRG

DODGE

Part # 131437

BDI # 261195

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Intermediate Duty | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Global Part Number GPN: 560890
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 30.15 / each QTY
ER15

COMPARE

ER15

Description
ER15 INSERT BEARING ; 15/16" BORE IR WID 3/4" OR WID

TIMKEN

Part # ER15

BDI # 1355876

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.138
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 32.40 / each QTY