10S 2 3/16

COMPARE

10S 2 3/16

Description
10S 2 3/16 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 2 3/16

BDI # 614028

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 2 3/16

COMPARE

9S 2 3/16

Description
9S 2 3/16 SLEEVE CPLG FLANGE ; 2.188" BORE X 3.625" HUB DIA FLG TYPE

MARTIN SPROCKET & GR

Part # 9S 2 3/16

BDI # 625806

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY