Page 1 of 69

Next

Compare
UCFCS211-35C4HR5

COMPARE

UCFCS211-35C4HR5

Description
UCFCS211-35C4HR5 FLANGED BLOCK BEARING ; 2-3/16" BORE 5.4" BOLT CIRCLE 4 HOLE

AMI BEARINGS

Part # UCFCS211-35C4HR5

BDI # 110119

Features

Cartridge Pilot Diameter - Inch: 4.5
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 5.4
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | High Temperature Range Up to 400 Degree F | Has Slinger
Global Part Number GPN: 528883
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 153.15 / each QTY
SUE207

COMPARE

SUE207

Description
SUE207 INSERT BEARING ; 35MM BORE 72MM OD 43.9MM W ACCU-LOC

AMI BEARINGS

Part # SUE207

BDI # 107161

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 24
Other Features: Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking

Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.901
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 61.97 / each QTY
KHLCTE202-10

COMPARE

KHLCTE202-10

Description
KHLCTE202-10 FLANGED BEARING UNIT ; 5/8" BORE 2-1/2" BOLT CIRCLE 2 HOLE

AMI BEARINGS

Part # KHLCTE202-10

BDI # 102312

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.575
Nominal Bolt Circle Diameter Round - Inch: 2.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty
Global Part Number GPN: 533594
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 26.40 / each QTY
KH209-27

COMPARE

KH209-27

Description
KH209-27 INSERT BEARING ; 1-11/16"BX3.34ODX1.7188"W ECCENTRIC

AMI BEARINGS

Part # KH209-27

BDI # 102123

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Spherical
Global Part Number GPN: 559949
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 38.91 / each QTY
B6-18

COMPARE

B6-18

Description
B6-18 INSERT BEARING ; 1-1/8" ID X 2.4409" OD X 1.193" WD SEAL

AMI BEARINGS

Part # B6-18

BDI # 100108

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 30.3
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
$ 19.23 / each QTY