Page 1 of 3

Next

Compare
EW081201

COMPARE

EW081201

Description
EW081201 THRUST WASHER ; 1/2 X 3/4 X 1/16 SAE 841

BUNTING BEARINGS

Part # EW081201

BDI # 17054462

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.5
Nominal Outside Diameter - Inch: 0.75
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 0.758
Length Thru Bore - Millimeter: 1.6
Nominal Bore - Millimeter: 12.7
Length Thru Bore - Inch: 0.063
Outside Diameter - Millimeter: 19.253

Price Inventory : In stock
$ 0.80 / each QTY
EF162012

COMPARE

EF162012

Description
EF162012 FLANGED BEARING ; 1" ID X 1-1/4" OD" X 3/4" LG BRONZE

BUNTING BEARINGS

Part # EF162012

BDI # 17053770

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.25
Flange Outside Diameter - Millimeter: 38.1
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 1.254
Length Thru Bore - Millimeter: 19.05
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 0.75

Price Inventory : In stock
$ 1.81 / each QTY
CFM025030020

COMPARE

CFM025030020

Description
CFM025030020 FLANGED BEARING ; 25MM ID X 30MM OD X 20MM LG

BUNTING BEARINGS

Part # CFM025030020

BDI # 17053640

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.984
Nominal Outside Diameter - Inch: 1.181
Flange Outside Diameter - Millimeter: 39
Inch - Metric: Metric

Material: SAE660
Outside Diameter - Inch: 1.184
Length Thru Bore - Millimeter: 20
Nominal Bore - Millimeter: 25
Length Thru Bore - Inch: 0.787

Price Inventory : Available to order
$ 5.99 / each QTY
FFM016022012

COMPARE

FFM016022012

Description
FFM016022012 FLANGED BEARING ; 16MM ID X 22MM OD X 12MM LG

BUNTING BEARINGS

Part # FFM016022012

BDI # 19053268

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.63
Nominal Outside Diameter - Inch: 0.866
Flange Outside Diameter - Millimeter: 28
Inch - Metric: Metric

Material: SAE841
Outside Diameter - Inch: 0.868
Length Thru Bore - Millimeter: 12
Nominal Bore - Millimeter: 16
Length Thru Bore - Inch: 0.472

Price Inventory : Available to order
$ 2.67 / each QTY
AAM005008010

COMPARE

AAM005008010

Description
AAM005008010 SLEEVE BEARING ; 5 ID X 8 OD X 10 LG MM SAE 841 METRIC

BUNTING BEARINGS

Part # AAM005008010

BDI # 18199079

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.197
Nominal Outside Diameter - Inch: 0.315
Inch - Metric: Metric
Material: SAE841

Outside Diameter - Inch: 0.316
Length Thru Bore - Millimeter: 10
Nominal Bore - Millimeter: 5
Length Thru Bore - Inch: 0.394
Outside Diameter - Millimeter: 8.03

Price Inventory : Available to order
$ 0.84 / each QTY