WC88500

COMPARE

WC88500

Description
WC88500 DEEP GROOVE BALL BEARING ; 10MM BORE 30MM OD 12.7MM WD SR 2 SEALS

CONSOLIDATED BEARING

Part # WC88500

BDI # 210633

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Deep Groove | Felt Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.181

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Wide Inner Ring
Snap Ring: No

Price Inventory : Available to order
$ 24.60 / each QTY
SSR-12-2RS

COMPARE

SSR-12-2RS

Description
SSR-12-2RS DEEP GROOVE BALL BEARING ; 3/4" BORE 1-5/8" OD 7/16" WD SR 2 SEALS

CONSOLIDATED BEARING

Part # SSR-12-2RS

BDI # 209787

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.125
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 266318
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 49.87 / each QTY