SD X 1-7/16-KW
Description
SD X 1-7/16-KW QD BUSHING ; 1-7/16" BORE 2-3/16" OD 1-13/16" LTB
Part # 120379
BDI # 257237
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
460692
Bushing Series:
SD
INS-DL-012-CR
Description
INS-DL-012-CR INSERT BALL BRG ; 3/4" BORE IR WID 1.85" OD
Part # 126685
BDI # 259308
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
32.54
Outer Race Profile:
Spherical
Global Part Number GPN:
560577
Mounting Method:
Concentric Collar
FB-GT-100
Description
FB-GT-100 FLANGE BRKT BALL BRG UNIT ; ADAPTER SLEEVE 3 BOLT 1" BORE
Part # 129618
BDI # 260609
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.9
Other Features:
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
550081
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
INS-SC-60M
Description
INS-SC-60M INSERT BALL BRG ; 60MM BORE IR WID 110MM OD
Part # 125818
BDI # 258997
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
26
Other Features:
Single Row | Normal Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
50.4
Outer Race Profile:
Spherical
Global Part Number GPN:
560772
Mounting Method:
Set Screw