CB-0507-06
Description
CB-0507-06 PLAIN BEARING ; 5/16" BORE 7/16" OD 3/4" LTB
Part # 104018
BDI # 522557
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.438
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
489249
FB-DL-100
Description
FB-DL-100 FLANGE BRKT BALL BRG UNIT ; 1" BORE 0" BOLT CIRCLE 3 HOLE
Part # 128799
BDI # 260100
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.525
Other Features:
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
550202
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
AS3201F-N03-11S
Description
AS3201F-N03-11S SPEED CONTROLLER ; AS SERIES ELBOW TYPE 3/8IN NPT BORE
Part # AS3201F-N03-11S
BDI # 17830158
CB-0508-08
Description
CB-0508-08 PLAIN BEARING ; 5/16" BORE 1/2" OD 1" LTB
Part # 104022
BDI # 522561
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.5
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
1
Global Part Number GPN:
489253
60B21
Description
60B21 ROLLER CHAIN SPROCKET ; 3/4" P 21T 3/4" MIN PLAIN BORE
Part # 60B21
BDI # 623466
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Global Part Number GPN:
36309
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore