6901 2RS;61901 2RS
Description
6901 2RS ; 61901 2RS BALL BRNG BULK PKD ; 12MM ID 24MM OD 6MM WIDE SEALED
Part # 6901 2RS ; 61901 2RS
BDI # 21488553
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1623 2RS
Description
1623 2RS BALL BEARING ; 5/8" BORE 1-3/8" OD 7/16" WD SR 2 SEALS
Part # 1623 2RS
BDI # 18151164
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259773
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SB204-12
Description
SB204-12 INSERT BEARING ; 3/4" BORE NARROW IR 1.85" OD
Part # SB204-12
BDI # 18152007
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
25
Outer Race Profile:
Spherical
Global Part Number GPN:
561127
Mounting Method:
Set Screw