SS6204 2RS
Description
SS6204 2RS RADIAL BALL BEARING ; 20MM BORE 47MM OD 14MM OR WID
Part # SS6204 2RS
BDI # 21488956
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6001 2RS C3
Description
6001 2RS C3 BALL BEARING ; 12MM BORE 28MM OD 8MM WD
Part # 6001 2RS C3
BDI # 18151585
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265431
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SS6002 2RS
Description
SS6002 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Part # SS6002 2RS
BDI # 21488867
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
08B-1 C/L
Description
08B-1 C/L CHAIN CONNECTING LINK ; 08B 0.5MM CHAIN PITCH SPRING CLIP
Part # 08B-1 CL
BDI # 18151215
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Connecting Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
598208
Chain Series:
Standard
Internal Special Features:
No
SS6001 2RS
Description
SS6001 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Part # SS6001 2RS
BDI # 21488864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No