1050T HUB RSB NR 0246655
Description
1050T HUB RSB COUPLING HUB ; 246655 2.63" HUB DIA 3.588" FLANGE OD
Part # 10010413
BDI # 18105076
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1070T31/35 SPACER HUB CL2.344 NR 744101
Description
1070T31/35 SPACER HUB CL2.344 ; 744101
Part # 10026955
BDI # 18105415
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 2.344
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1080T31/35 SHAFT HUB 3.375 7/8X7/16 KW
Description
1080T31/35 SHAFT HUB 3.375 7/8X7/16 KW ; COUPLING HUB NR 0713127 NON RETURNABLE
Part # 10010945
BDI # 18105528
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
122.174
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1050T31/35 SHAFT HUB 1.125 1/4X1/8 KW
Description
1050T31/35 SHAFT HUB 1.125 1/4X1/8 KW ; COUPLING HUB NR 0713006 NON RETURNABLE
Part # 10010930
BDI # 18105247
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
125.4
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
MCG1500A-OA GUARD CPLG ORANGE
Description
MCG1500A-OA GUARD CPLG ORANGE ; 2924201 POLYETHYLENE GRD NON RETURNABLE
Part # 10094914
BDI # 18110459