0259-00179
Description
0259-00179 KIT BUSHING OUTPUT .875 ; NON-RETURNABLE
Part # 0259-00179
BDI # 21437457
Features
Inch - Metric:
Inch
Other Features:
Steel | 5.5" Overall Length
Part Type:
Output Bushing Kit
0332-00320
Description
0332-00320 SPLINED COUPLING ; NON-RETURNABLE 1.75" X 2-1/4"
Part # 0332-00320
BDI # 486368
214 5/1 B WR 143TC
Description
214 5/1 B WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02613
BDI # 21497857
Features
Mounting Frame:
143TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.095
0332-00341
Description
0332-00341 SPLINED COUPLING ; NON-RETURNABLE 1-3/8" OD 2-3/4" L
Part # 0332-00341
BDI # 486374
0332-00034
Description
0332-00034 PRECISION SPLINED HUB ; NON-RETURNABLE 14 SPLINE 30DEG 1.25"OD
Part # 0332-00034
BDI # 486343