TC2031
Description
TC2031 THRUST NEEDLE ROLLER ASSY ; 1-1/4" BORE 1 1-15/16" OD
Part # TC2031/0-5
BDI # 18317975
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
31.75
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
3816-2RS
Description
3816-2RS ANGULAR CONTACT BALL BEARING ; DBL ROW 80MM X 100MM
Part # 3816-2RS
BDI # 19264288
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258287
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
32.537
Height - Inch:
0.625
Bore 2 - Inch:
1.281
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.344
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
23.012
Height - Inch:
0.625
Bore 2 - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.844
Other Features:
Single Row
Cage Material:
Steel
AXK2035/0-5-HLA
Description
AXK2035/0-5-HLA AXIL NDL RLR/CAGE ASSY
Part # AXK2035/0-5
BDI # 18312556
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel