Page 1 of 2

Next

Compare
PLB6831R

COMPARE

PLB6831R

Description
PLB6831R PILLOW BLOCK ROLLER BEARING ; 1-15/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE

LINKBELT

Part # 10435462

BDI # 580849

Features

Inch - Metric: Inch
Other Features: Double Row
Global Part Number GPN: 516674
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.8

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : In stock
$ 495.40 / each QTY
P3U224N

COMPARE

P3U224N

Description
P3U224N PILLOW BLOCK BALL BEARING ; 1-1/2" BORE 2" BASE-CTR HGT 2 HOLE

LINKBELT

Part # 10411042

BDI # 577239

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.412
Other Features: Single Row
Global Part Number GPN: 245598
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 115.73 / each QTY
RC50-1 OL

COMPARE

RC50-1 OL

Description
RC50-1 OL OFFSET LINK

LINKBELT

Part # 10495357

BDI # 571741

Features

Roller Width - Inch: 0.38
Chain Pitch - Inch: 0.625
Chain Size: 50
Component: Offset Link
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
$ 5.36 / each QTY
PB22447H

COMPARE

PB22447H

Description
PB22447H PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 10438232

BDI # 575667

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Single Collar
Global Part Number GPN: 517692
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 674.35 / each QTY
FC3Y216N

COMPARE

FC3Y216N

Description
FC3Y216N FLANGED CARTRIDGE BALL BEARING ; 1" BORE 3.7" BOLT CIRCLE 4 HOLE

LINKBELT

Part # 10429970

BDI # 575516

Features

Cartridge Pilot Diameter - Inch: 3
Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Nominal Bolt Circle Diameter Round - Inch: 3.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 556463
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : Available to order
$ 129.56 / each QTY