Page 1 of 73

Next

Compare
22224EXQW33 C3

COMPARE

22224EXQW33 C3

Description
22224EXQW33 C3 SPHERICAL ROLLER BEARING ; 120MM IDX215MM ODX58MM W

NACHI

Part # 22224EXQW33C3

BDI # 664265

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 312.17 / each QTY
6222NR C3

COMPARE

6222NR C3

Description
6222NR C3 RADIAL BALL BEARING ; 110MMX200MMX38MM DEEP GROOVE

NACHI

Part # 6222NRC3

BDI # 664958

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 264672
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
$ 190.36 / each QTY
E32207J

COMPARE

E32207J

Description
E32207J TAPERED ROLLER BEARING ; 35MM IDX72MM ODX24.25MM W

NACHI

Part # E32207J

BDI # 17166418

Price Inventory : In stock
$ 22.31 / each QTY
5201ZZ

COMPARE

5201ZZ

Description
5201ZZ ANGULAR CONTACT BALL BEARING ; 12MMX32MMX15.9MM

NACHI

Part # 5201ZZ

BDI # 664603

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 256728
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 19.21 / each QTY
22226EXQW33KC3

COMPARE

22226EXQW33KC3

Description
22226EXQKW33 C3 SPHERICAL ROLLER BEARING ; 130MM IDX230MM ODX64MM W

NACHI

Part # 22226EXQW33KC3

BDI # 21991844

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 364.35 / each QTY