6004 2NSE9NR
Description
6004-2NSE9NR ; 6004 2NSE9NR DEEP GROOVE RADIAL BALL BRG
Part # 6004-2NSE9NR
BDI # 664697
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256739
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6006 C3
Description
6006 C3 DEEP GROOVE RADIAL BALL BRG ; 30MM BORE 55MM OD 13MM WD SR OPEN POR
Part # 6006C3
BDI # 664708
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264504
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6003-2NSE9 C3
Description
6003-2NSE9C3 ; 6003-2NSE9 C3 DEEP GROOVE BALL BRG
Part # 6003-2NSE9C3
BDI # 664690
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6306 2NSE9 C3
Description
6306-2NSE9C3 ; 6306 2NSE9 C3 DEEP GROOVE BALL BRG
Part # 6306-2NSE9C3
BDI # 665025
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No