E32207J
Description
E32207J TAPERED ROLLER BEARING ; 35MM IDX72MM ODX24.25MM W
Part # E32207J
BDI # 17166418
6222ZZ C3
Description
6222ZZ C3 RADIAL BALL BEARING ; 110MMX200MMX38MM DEEP GROOVE
Part # 6222ZZC3
BDI # 664959
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264673
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6305ZZENR
Description
6305ZZENR RADIAL BALL BEARING ; 25MMX62MMX17MM DEEP GROOVE
Part # 6305ZZENR
BDI # 665024
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264881
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
22328EW33C3
Description
22328EW33C3 SPHERICAL ROLLER BEARING ; 140MM IDX300MM ODX102MM W
Part # 22328EW33C3
BDI # 664344
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6006 C3
Description
6006 C3 RADIAL BALL BEARING ; 30MMX55MMX13MM DEEP GROOVE
Part # 6006C3
BDI # 664708
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264504
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No