PLR-4
Description
PLR-4 PLAIN LOAD RUNNER ; 4" ROLLER DIA 2" ROLLER WIDTH
Part # 0009526800
BDI # 737256
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239405
VLR-2
Description
VLR-2 V-GROOVED LOAD RUNNER ; 2" ROLLER DIA 27/32" ROLLER WIDTH
Part # 0009733500
BDI # 737369
Features
Roller Width - Inch:
0.844
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239478
PLR-1-1/2
Description
PLR-1-1/2 PLAIN LOAD RUNNER ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH
Part # 0009508600
BDI # 737243
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239389
PLR-2-3/4
Description
PLR-2-3/4 PLAIN LOAD RUNNER ; 2-3/4" ROLLER DIA 1-11/16" ROLLER WIDTH
Part # 0009519000
BDI # 737252
Features
Roller Width - Inch:
1.688
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239401
VLR-2-1/2
Description
VLR-2-1/2 V-GROOVED LOAD RUNNER ; 2-1/2" ROLLER DIA 1-5/16" ROLLER WIDTH
Part # 0009566000
BDI # 737370
Features
Roller Width - Inch:
1.313
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239479