843SS-BC
Description
843SS-BC TABLETOP BASE CHAIN ; 1/2" PITCH STRAIGHT RUNNING STAINLESS
Part # 10147844
BDI # 18621242
Features
Chain Pitch - Inch:
0.5
Chain Size:
843
Basic Construction:
Riveted
Chain Pitch - Millimeter:
12.7
Component:
Connecting Link
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
ZT82207
Description
ZT82207 TAKE-UP ROLLER BEARING ; 2-7/16" BORE 1-1/16" SLOT WID
Part # 10416075
BDI # 18149015
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Double Row | Normal Duty | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677854
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
5 HQD HUB OMEGA 7300865
Description
5 HQD HUB OMEGA 7300865 ; 7300865 NON RETURNABLE
Part # 10287479
BDI # 18141160
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
2 HSB X 1 STL OMEGA 7300230
Description
2 HSB X 1 STL OMEGA 7300230 ; 7300230 NON RETURNABLE
Part # 10287363
BDI # 18139622
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
ES50 ELEMENT OMEGA
Description
ES50 ELEMENT OMEGA ; 7300115 11" OD POLYURETHANE NON RET
Part # 10287355
BDI # 18143514
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs