5307CZZ
Description
5307CZZ ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307CZZ
BDI # 662967
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256355
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7406 BCBM
Description
7406 BCBM ANG CONTACT BALL BRG ; 30MM BORE 90MM OD 23MM WD SGL ROW
Part # 7406 BCBM
BDI # 1265779
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257459
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22317 E/C3
Description
22317 E/C3 SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID SHAFT MOUNT
Part # 22317 E/C3
BDI # 1415218
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3310 A/C3
Description
3310 A/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 A/C3
BDI # 1416094
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257867
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22310 E/VA405
Description
22310 E/VA405 SPHR ROLLER BRG ; 50MM BORE 110MM OD 40MM WID SHAFT MOUNT
Part # 22310 E/VA405
BDI # 1417196
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing