Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM40BS72QH
Description
MM40BS72QH PRECISION BALL BEARING ; SCREW SUPER PREC
Part # MM40BS72QH
BDI # 1425527
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Nylon
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
MM20BS47DUH A4026
Description
MM20BS47DUH A4026 PRECISION BALL BEARING ; NON RETURNABLE SCREW SUPER PREC DUPLEX
Part # MM20BS47DUH A4026
BDI # 24622045
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MMVC9114HXVVDULFS934
Description
2MMVC9114HXVVDULFS934 PRECISION BALL BRG ; DUPLEX PHENOLIC ANGULAR CONTACT
Part # 2MMVC9114HXVVDULFS934
BDI # 25021539
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
3MMV9313HX DUL
Description
3MMV9313HX DUL PRECISION BALL BEARING ; POR DUPLEX PHENOLIC ANGULAR CONTACT
Part # 3MMV9313HX DUL
BDI # 25024095
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring