Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
85
Bore - Inch:
3.346
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
JM716649 (1) | JM716610 (1)
Basic Number:
JM716649
Precision Class:
Standard
LM11949/LM11910
Description
KLM11949C-902M1 ROLLER BEARING ; 19.05MM ID X 45.237MM OD X 15.494MM WD
Part # LM11949/LM11910
BDI # 1425380
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Outside Diameter - Millimeter:
45.237
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Assembly Components:
KLM11949C (1) | KLM11910C (1)
Basic Number:
KLM11949
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Outside Diameter - Millimeter:
82
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Assembly Components:
LM104949 (1) | JLM104910 (1)
Basic Number:
LM104949
Precision Class:
Standard
23124EJW33
Description
23124EJW33 SPHERICAL RLR BRG ; 120MM ID 200MM OD 62MM WD
Part # 23124EJW33
BDI # 1318347
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing