Features
Component:
Sleeve Assembly
Width - Millimeter:
79.502
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.31
Outside Diameter - Millimeter:
84.074
Coupling Type:
Gear Coupling
Torque:
2500In-Lbs
Width - Inch:
3.13
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Taper Lock Bushing | UNC Thread
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
77.724
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Taper Lock Bushing | UNC Thread
Hub Diameter - Millimeter:
142.875
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
15.469
Other Features:
Pre Lubricated