Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.574
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
38.862
Coupling Type:
Jaw Coupling
LH200 HUB 1 1/8 1/4X1/8KW
Description
LH200 HUB 1 1/8 1/4X1/8KW ; HYDRAULIC COUPLING
Part # LH200-HUB-1-1/8-1/4X1/8KW
BDI # 20095191
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
27.432
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
66.04
Coupling Type:
Jaw Coupling
6J 1 1/4X1/8 KW
Description
6J 1 1/4X1/8 KW FLANGE COUPLING HUB
Part # 6J-FLNG-1"-1/4X1/8KW
BDI # 594298
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
AL090 3/4 3/16X3/32 KW
Description
AL090 3/4 3/16X3/32 KW COUPLING HUB
Part # AL090-HUB-3/4-3/16X3/32KW
BDI # 592623
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.12
Length Thru Bore - Millimeter:
23.114
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
38.862
Coupling Type:
Jaw Coupling
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Other Features:
Components May or May Not Intermix Among Brands | Blue
Coupling Type:
Jaw Coupling