2 3V 335 TB
Description
2 3V 335 TB V-BELT SHEAVE ; 2 GROOVES 3.35" OD BUSHED
Part # 2 3V 335 TB
BDI # 616538
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580525
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
2
2 B 38 TB
Description
2 B 38 TB V-BELT SHEAVE ; 2 GROOVES 4.15" OD BUSHED
Part # 2 B 38 TB
BDI # 616441
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
374956
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
2 B 42 TB
Description
2 B 42 TB V-BELT SHEAVE ; 2 GROOVES 4.55" OD BUSHED
Part # 2 B 42 TB
BDI # 616447
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
374958
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
8MX-39S-12
Description
8MX-39S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 39GROVES
Part # 8MX-39S-12
BDI # 1117421
Features
Pitch Diameter - Inch:
3.91
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.847
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
99.314
Mounting Method:
Bushed
2 3V 450 TB
Description
2 3V 450 TB V-BELT SHEAVE ; 2 GROOVES 4-1/2" OD BUSHED
Part # 2 3V 450 TB
BDI # 616544
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580671
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
2