Page 1 of 3

Next

Compare
14H100 JA

COMPARE

14H100 JA

Description
14H100 JA SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE

MARTIN SPROCKET & GR

Part # 14H100 JA

BDI # 615487

Features

Pitch Diameter - Inch: 2.228
Flange Outside Diameter - Millimeter: 63.094
Inch - Metric: Inch
Outside Diameter - Inch: 2.174
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN: 573911
Pitch Diameter - Millimeter: 56.6

Price Inventory : In stock
$ 44.97 / each QTY
P24-8M-20-JA HTD

COMPARE

P24-8M-20-JA HTD

Description
P24-8M-20-JA HTD SYNCH SPROCKET

DODGE

Part # 110701

BDI # 254551

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : In stock
$ 72.84 / each QTY
18L075-JA

COMPARE

18L075-JA

Description
18L075-JA SYNCHRONOUS PULLEY

TB WOODS

Part # 18L075

BDI # 985969

Features

Pitch Diameter - Inch: 2.149
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Inch
Outside Diameter - Inch: 2.119
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 54.585
Mounting Method: Bushed

Price Inventory : Available to order
$ 56.85 / each QTY
18L050JA

COMPARE

18L050JA

Description
18L050JA GEARBELT PULLEY ; NON-RETURNABLE

BROWNING

Part # 3513009

BDI # 325259

Features

Pitch Diameter - Inch: 2.149
Flange Outside Diameter - Millimeter: 61.925
Inch - Metric: Inch
Outside Diameter - Inch: 2.119
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 54.585
Mounting Method: Bushed

Price Inventory : Available to order
$ 87.49 / each QTY
2 3V 315 JA

COMPARE

2 3V 315 JA

Description
2 3V 315 JA V-BELT SHEAVE ; 2 GROOVES 3.15" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 3V 315 JA

BDI # 616535

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80.01
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway

Global Part Number GPN: 580753
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: JA
Number of Grooves: 2

Price Inventory : Available to order
$ 44.56 / each QTY