S10PP2

COMPARE

S10PP2

Description
S10PP2 DEEP GROOVE BALL BEARING ; 25.40MM ID 50.80MM OD 7.62MM WD

TIMKEN

Part # S10PP2

BDI # 1371822

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Inch - Metric: Inch
Outside Diameter - Inch: 2
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1699
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
50BS27 1 7/16

COMPARE

50BS27 1 7/16

Description
50BS27 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 27T 1-7/16" BORE

MARTIN SPROCKET & GR

Part # 50BS27 1 7/16

BDI # 621508

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 5.384
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.723
Other Features: With 2 Set Screw
Global Part Number GPN: 34529
Pitch Diameter - Millimeter: 136.754
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BB12H 3/4

COMPARE

80BB12H 3/4

Description
80BB12H 3/4 IDLER SPROCKET ; 1" P 12T HT BALL BRG 3/4" BORE

MARTIN SPROCKET & GR

Part # 80BB12H 3/4

BDI # 624465

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.33
Length Thru Bore - Millimeter: 15.494
Other Features: 0.575 Inch Teeth Width

Price Inventory : Available to order
Loading Price
QTY
50BB15H 5/8

COMPARE

50BB15H 5/8

Description
50BB15H 5/8 IDLER SPROCKET ; 5/8" P 15T HT BALL BRG 5/8" BORE

MARTIN SPROCKET & GR

Part # 50BB15H 5/8

BDI # 621213

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.32
Length Thru Bore - Millimeter: 18.288
Other Features: 0.343 Inch Teeth Width

Price Inventory : Available to order
Loading Price
QTY