Page 1 of 7

Next

Compare
VXP2140S-04N-3C

COMPARE

VXP2140S-04N-3C

Description
VXP2140S-04N-3C

SMC

Part # VXP2140S-04N-3C

BDI # 17894723

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 5.3 - 5.5 Cv Factor | Body Size 15A | Conduit
Overall Length - Inch: 2.48
Voltage: 110/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
H60BTL30

COMPARE

H60BTL30

Description
H60BTL30 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 30T TAPERLOCK W/HT

TSUBAKI

Part # H60BTL30

BDI # 919644

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.586
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 182.25
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H50BTL20

COMPARE

H50BTL20

Description
H50BTL20 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 20T TAPERLOCK W/HT

TSUBAKI

Part # H50BTL20

BDI # 919614

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 4.321
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 101.48
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
2012-1

COMPARE

2012-1

Description
2012-1 BUSHING ; W/KEYWAY

TSUBAKI

Part # 2012-1

BDI # 928197

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 69.85

Bore - Millimeter: 25.4
Bore - Inch: 1
Other Features: Keyway on ID | Optional Steel - Stainless Steel
Global Part Number GPN: 469989
Bushing Series: 2012

Price Inventory : Available to order
Loading Price
QTY
1610 1-1/8

COMPARE

1610 1-1/8

Description
1610 1-1/8 TAPER LOCK BUSHING ; W/KEYWAY

TSUBAKI

Part # 1610 1-1/8

BDI # 928138

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID | Optional Steel - Stainless Steel
Global Part Number GPN: 469957
Bushing Series: 1610

Price Inventory : Available to order
Loading Price
QTY