HCP207-20

COMPARE

HCP207-20

Description
HCP207-20 PILLOW BLOCK BALL BEARING

EBC

Part # HCP207-20

BDI # 21488773

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.1
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 15.79 / each QTY
1640 ZZ

COMPARE

1640 ZZ

Description
1640 ZZ RADIAL BALL BEARING ; 7/8" BORE 2" OD 9/16" WD SR 2 MTL SHLD

EBC

Part # 1640 ZZ

BDI # 18151274

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 14.3
Inch - Metric: Inch
Outside Diameter - Inch: 2
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 259818
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 3.39 / each QTY
LM11710

COMPARE

LM11710

Description
LM11710 TAPERED ROLLER BEARING CUP ; 1.57" OD .42" WIDE

EBC

Part # LM11710

BDI # 21488888

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 1.57
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 39.878
Other Features: Light Medium Duty
Global Part Number GPN: 653352
Precision Class: Standard
Basic Number: LM11710

Price Inventory : Available to order
$ 0.79 / each QTY
240 O/L

COMPARE

240 O/L

Description
240 ROLLER CHAIN OFFSET LINK ; 3" PITCH SINGLE STRAND

EBC

Part # 240 O/L

BDI # 21488442

Features

Roller Width - Inch: 1.875
Chain Pitch - Inch: 3
Chain Size: 240
Component: Offset Link
Roller Diameter - Millimeter: 47.625

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Global Part Number GPN: 598232

Price Inventory : Available to order
$ 76.80 / each QTY
35-2 RIV 100FT REEL

COMPARE

35-2 RIV 100FT REEL

Description
35-2 RIVETED ROLLER CHAIN 100FT ; 3/8" PITCH DOUBLE STRAND 100FT/REEL

EBC

Part # 35-2 RIV 100FT REEL

BDI # 21488352

Features

Roller Width - Inch: 0.167
Chain Pitch - Inch: 0.375
Chain Size: 35-2
Component: Chain
Roller Diameter - Millimeter: 5.08

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 2

Price Inventory : Available to order
$ 3.47 / Foot QTY