TIUB07C-33
Description
TIUB07C-33 POLYURETHANE TUBING ; 0.17" ID 1/4" OD 100FT CLEAR
Part # TIUB07C-33
BDI # 17955120
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Clear
Product Name:
Tubing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.8
Outside Diameter - Millimeter:
45.72
Other Features:
85 PSI at 68 Deg F | 60 PSI at 104 Deg F | Smooth Outer Cover
Typical Use:
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Inside Diameter - Millimeter:
38.1
Color:
Clear
SC0848000
Description
SC0848000 FLASH FREE ELECT DEGREASER ; S00848000 16OZ CAN 13OZ NET WT 12/CS
Part # SC0848000
BDI # 21458321
Features
Other Features:
No Residue | Fast Evaporation | Non Conductive | Non Flammable | Dielectric Strength 37000V | Removes Dirt - Oil - Grease - Wax
Product Name And Type:
General Purpose Cleaner | Degreaser
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Clear
03180
Description
03180 QUICK CLEAN DEGREASER ; 20 OZ AEROSOL CAN 12/CASE
Part # 03180
BDI # 21483173
Features
Other Features:
Non Flammable | Corrosive | No Residue
Product Name And Type:
Specialty Purpose Electrical Part Cleaner | Degreaser
Container Type:
Aerosol Can
Typical Use:
Industrial Electrical
Texture:
Aerosol
Color:
Clear
WT150X100
Description
WT150X100 MATERIAL HANDLING HOSE ; 1.5"X1.92" ODX100' CLR PVC
Part # WT150X100
BDI # 21443729
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.92
Outside Diameter - Millimeter:
48.768
Other Features:
50 PSI at 68 Deg F | 25 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
38.1
Color:
Clear