5307CZZ
Description
5307CZZ ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307CZZ
BDI # 662967
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256355
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
594-2
Description
594-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3-3/4" BORE 1.43" WID
Part # 594-2
BDI # 1347407
Features
Component:
Cone
Width - Millimeter:
36.322
Inch - Metric:
Inch
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Global Part Number GPN:
649376
Precision Class:
Standard
Width - Inch:
1.43
Basic Number:
594
477-2
Description
477-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/2" BORE 1.142" WD
Part # 477-2
BDI # 1344750
Features
Component:
Cone
Width - Millimeter:
29.007
Inch - Metric:
Inch
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Global Part Number GPN:
647733
Precision Class:
Standard
Width - Inch:
1.142
Basic Number:
477
5306W C1
Description
5306W C1 ANGULAR CONTACT BALL BRG ; 30MM ID 72MM OD 30.2MM WD DR OPEN
Part # 5306W
BDI # 1346120
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255336
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7406 BCBM
Description
7406 BCBM ANG CONTACT BALL BRG ; 30MM BORE 90MM OD 23MM WD SGL ROW
Part # 7406 BCBM
BDI # 1265779
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257459
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)