80SF32
Description
80SF32 ROLLER CHAIN SPROCKET ; 1" P 32T BORE FOR SF BUSHING
Part # 80SF32
BDI # 625362
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
QD Bushing
Global Part Number GPN:
31126
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
QD Bushing
Global Part Number GPN:
31313
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
QD Bushing
Global Part Number GPN:
31255
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Bushed
120E30
Description
120E30 ROLLER CHAIN SPROCKET ; 120 CHAIN 30 TEETH 1 ROW
Part # 120E30
BDI # 615152
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
QD Bushing
Global Part Number GPN:
31214
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
5 3V 475 SDS
Description
5 3V 475 SDS V-BELT SHEAVE ; 5 GROOVES 4-3/4" OD BUSHED
Part # 5 3V 475 SDS
BDI # 621014
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580208
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
5