Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
31047
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
40BS12 1
Description
40BS12 1 ROLLER CHAIN SPROCKET ; 1/2" P 12T 1" BORE
Part # 40BS12 1
BDI # 619515
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
33042
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
35BS12 3/4
Description
35BS12 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 12T 3/4" BORE
Part # 35BS12 3/4
BDI # 618640
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
32520
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
80BTB12
Description
80BTB12 ROLLER CHAIN SPROCKET ; 1" P 12T BORE FOR 1615 BUSHING
Part # 80BTB12
BDI # 625135
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32219
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Bushed
60BS12 1 1/4
Description
60BS12 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 12T 1-1/4" BORE
Part # 60BS12 1 1/4
BDI # 622714
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Global Part Number GPN:
34075
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore