472A-2

COMPARE

472A-2

Description
472A-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 472A-2

BDI # 1344390

Features

Component: Cup
Width - Millimeter: 23.444
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 4.724

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 119.99
Global Part Number GPN: 647267
Precision Class: Standard
Basic Number: 472A

Price Inventory : In stock
$ 46.43 / each QTY
475-2

COMPARE

475-2

Description
475-2 TAPERED ROLLER BEARING CONE ; PRECISION 2.165" BORE 1.142" WD

TIMKEN

Part # 475-2

BDI # 1344609

Features

Component: Cone
Width - Millimeter: 29.007
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647830
Precision Class: Standard
Basic Number: 475

Price Inventory : In stock
$ 84.85 / each QTY
6204ZZC3

COMPARE

6204ZZC3

Description
6204ZZC3 DEEP GROOVE BALL BEARING ; 20MM BOREX47MM ODX14MM W 1-ROW

NSK

Part # 6204ZZC3

BDI # 1412883

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5858
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 12.75 / each QTY
LB 771 1LB BRSH TP IDH 135543

COMPARE

LB 771 1LB BRSH TP IDH 135543

Description
LB 771 1LB BRSH TP IDH 135543 COMPND ; 77164 ANTI SEIZE NICKEL CAN 1LBS 10EA/CS

LOCTITE

Part # 135543

BDI # 1055457

Features

Other Features: General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part | Brush Top Can
Container Type: Can
Texture: Paste
Color: Gray
Product Name: Anti-Seize

Product Type: Nickel Grade

Price Inventory : In stock
$ 39.65 / each QTY
4 B 70 SK

COMPARE

4 B 70 SK

Description
4 B 70 SK V-BELT SHEAVE ; 4 GROOVES 7.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 B 70 SK

BDI # 619198

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.35
Outside Diameter - Millimeter: 186.69
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581302
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 4

Price Inventory : Available to order
$ 141.68 / each QTY