Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
5MGT-815-25
Description
5MGT-815-25 TIMING BELT ; 5MM PITCH 815MM PITCH LEN
Part # 92706084
BDI # 1110428
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
5MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377173
Belt Width - Millimeter:
25
Belt Pitch Length - Millimeter:
815
Belt Pitch Length - Inch:
32.087
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
6000 JEM
Description
6000 JEM DEEP GROOVE BALL BRG ; 10MMX26MMX8MM OPEN SGL ROW
Part # 6000 JEM
BDI # 21479982
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2900
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347131
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed