Features
Profile:
Bushing With Double Flange Split
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.283
Flange Outside Diameter - Millimeter:
11
Inch - Metric:
Metric
Material:
Iglide Clip
Length Thru Bore - Millimeter:
3.2
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.126
Other Features:
7.8MM Small Flange Outside Diameter
BALUFF BES 18,0-BS-1
Description
BES-18-BS-1-BAM00F2 MOUNTING CLAMP
Part # BALUFF BES 18,0-BS-1
BDI # 15004580
8MX-42S-21
Description
8MX-42S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 8MX-42S-21
BDI # 20083392
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
575156
Pitch Diameter - Millimeter:
106.959
08.30.028.0
Description
08-30-028-0 CABLE CARRIER ; E2 08 SERIES 30MM INNER W 38.2MM EXT W
Part # 08.30.028.0
BDI # 22601657
6004-2RZ/LHT23
Description
6004-2RZ/LHT23 DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD SR 2 SEAL
Part # 6004-2RZ/LHT23
BDI # 1258848
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal | Grease with Lithium Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No