Page 1 of 193

Next

Compare
8MX-25S-12

COMPARE

8MX-25S-12

Description
8MX-25S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181025

BDI # 1117361

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.443
Face Width - Millimeter: 15.24

Face Width - Inch: 0.6
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : In stock
$ 68.53 / each QTY
17Q40L56

COMPARE

17Q40L56

Description
17Q40L56 WORM GEAR REDUCER

DODGE

Part # 17Q40L56

BDI # 264011

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 346283
Mounting Method: Direct Mounted
Overall Length - Inch: 8.09

Price Inventory : In stock
$ 522.67 / each QTY
VNM3538

COMPARE

VNM3538

Description
VNM3538 GENERAL PURPOSE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC

BALDOR-RELIANCE

Part # VNM3538

BDI # 131336

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.25
Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: C-Face

Price Inventory : In stock
$ 445.43 / each QTY
14855 / 1.5X2X0.313 CRW1 R

COMPARE

14855 / 1.5X2X0.313 CRW1 R

Description
CRSEAL 14855 / 1.5X2X0.313 CRW1 R SEAL

SKF

Part # 14855

BDI # 1242840

Features

Housing Bore - Millimeter: 50.8
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 182289

Price Inventory : In stock
$ 5.41 / each QTY
27541 / 2.75X4.003X0.438 CRWH1 R

COMPARE

27541 / 2.75X4.003X0.438 CRWH1 R

Description
CRSEAL 27541 / 2.75X4.003X0.438 CRWH1 R ; SGL LIP SEAL

SKF

Part # 27541

BDI # 1243880

Features

Housing Bore - Millimeter: 101.676
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 4.003
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.75
Shaft Diameter - Millimeter: 69.85
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 184774

Price Inventory : In stock
$ 19.23 / each QTY