Page 1 of 761

Next

Compare
FF-411-2

COMPARE

FF-411-2

Description
FF-411-2 PLAIN BEARING ; 0.3125"X0.44"X1/2"X9/16"X1/16"

ISOSTATIC

Part # 102029

BDI # 522139

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.313
Nominal Outside Diameter - Inch: 0.438
Flange Outside Diameter - Millimeter: 14.3
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 0.44
Length Thru Bore - Millimeter: 12.7
Nominal Bore - Millimeter: 7.95
Global Part Number GPN: 491006

Price Inventory : In stock
$ 0.47 / each QTY
P2B-DLMAH-111

COMPARE

P2B-DLMAH-111

Description
P2B-DLMAH-111; 128478 PILLOW BLK BRG

DODGE

Part # 128478

BDI # 259963

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 53.2
Other Features: Single Row | Medium Duty | Air Handling
Global Part Number GPN: 522440
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 199.87 / each QTY
H 1

COMPARE

H 1

Description
H 1 TAPERED BUSHING ; 1" BORE 1-5/8" OD 1-1/4" LTB

MARTIN SPROCKET & GR

Part # H 1

BDI # 608875

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 25.4
Bore - Inch: 1
Other Features: Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 464561
Bushing Series: H

Price Inventory : In stock
$ 13.15 / each QTY
50B20

COMPARE

50B20

Description
50B20 ROLLER CHAIN SPROCKET ; 5/8" P 20T 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 50B20

BDI # 621959

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.321
Global Part Number GPN: 36247
Pitch Diameter - Millimeter: 101.48
Mounting Method: Rough Bore

Price Inventory : In stock
$ 28.36 / each QTY
8MX-25S-12

COMPARE

8MX-25S-12

Description
8MX-25S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181025

BDI # 1117361

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.443
Face Width - Millimeter: 15.24

Face Width - Inch: 0.6
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : In stock
$ 68.53 / each QTY