MN1H-2-1/2-MS;161728
Description
MN1H-2-1/2-MS NR. 161728
Part # MN1H-2-1/2-MS NR. 161728
BDI # 15060653
Features
Port Type:
1/2" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3100 L/Min Flow Rate | Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
2.638
Voltage:
24 VDC
DSNU-25-100-PPV-A;19248
Description
DSNU-25-100-PPV-A NR. 19248
Part # DSNU-25-100-PPV-A NR. 19248
BDI # 15012843
MPYE-5-3/8-420-B;161981
Description
MPYE-5-3/8-420-B NR. 161981
Part # MPYE-5-3/8-420-B NR. 161981
BDI # 20202371
SME-8M-DS-24V-K-10-OE NR. 543892
Description
SME-8M-DS-24V-K-10-OE NR. 543892 SENSOR
Part # SME-8M-DS-24V-K-10-OE NR. 543892
BDI # 24048645
ADN-32-320-I-P-A NR. 536267
Description
ADN-32-320-I-P-A COMPACT CYLINDER ; DBL ACTNG 32MM BORE 320MM STROKE
Part # ADN-32-320-I-P-A NR. 536267
BDI # 21470661