Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.819
Other Features:
Single Row | Medium Duty | Thin Wall
Global Part Number GPN:
522290
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Low Base
Global Part Number GPN:
521644
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Length - Millimeter:
76.2
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
3
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
100BTB13H
Description
100BTB13H ROLLER CHAIN SPROCKET ; 1-1/4" P 13T HT BORE FOR 2012 BUSHING
Part # 100BTB13H
BDI # 614234
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31900
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
50BS13 1 3/16
Description
50BS13 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 13T 1-3/16" BORE
Part # 50BS13 1 3/16
BDI # 621264
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
33716
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore