Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.8
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN:
549409
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
SPB16OPN
Description
SPB-16-OPN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # SPB16OPN
BDI # 854016
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
1610 X 1-3/16-KW
Description
1610 X 1-3/16-KW TL BUSHING ; 1-3/16" BORE 2-1/4" OD 1" LTB
Part # 117160
BDI # 256189
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
459892
Bushing Series:
1610
5018 CHAIN CPLG ASSY
Description
5018 CHAIN CPLG ASSY ; ASSEMBLY 50 SIZE OR SERIES COUPLING TYPE
Part # 100491
BDI # 251659
Features
Other Features:
Components May or May Not Intermix Among Brands | 18 Teeth
Coupling Type:
Chain Coupling
Part Type:
Chain Assembly
CF 1/2 SB
Description
CF 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD
Part # 2020112000
BDI # 1402436
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20602