15244-2
Description
15244-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.441" OD 5/8" WD
Part # 15244-2
BDI # 1310979
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62.001
Global Part Number GPN:
647965
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
15244
41286-2
Description
41286-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.859" OD 11/16" WD
Part # 41286-2
BDI # 1342098
Features
Component:
Cup
Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Outside Diameter - Millimeter:
72.619
Global Part Number GPN:
646954
Precision Class:
Standard
Width - Inch:
0.688
Basic Number:
41286
SB 22312 W33 SS
Description
SB 22312 W33 SS SPHERICAL ROLLER BEARING ; 60MMX130MMX46MM
Part # 0612006000
BDI # 344629
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5205CZZ
Description
5205CZZ ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 20.6MM WD DR
Part # 5205CZZ
BDI # 662793
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256104
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206W
Description
5206W ANGULAR CONTACT BALL BRG ; 30MM ID 62MM OD 23.8MM WD
Part # 5206W
BDI # 1345790
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255285
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)