5206SBZZ
Description
5206SBZZ ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 27MM WD
Part # 5206SBZZ
BDI # 662818
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256131
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206W
Description
5206W ANGULAR CONTACT BALL BRG ; 30MM ID 62MM OD 23.8MM WD
Part # 5206W
BDI # 1345790
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255285
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3207 A-2RS1
Description
3207 A-2RS1 ANG CONTACT BALL BRG ; 35MM BORE 72MM OD 27MM WD DR 2 SEALS
Part # 3207 A-2RS1
BDI # 1417955
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3208 A-2Z/C3
Description
3208 A-2Z/C3 ANG CONTACT BALL BRG ; 40MM BORE 80MM OD 30.2MM WD DR
Part # 3208 A-2Z/C3
BDI # 1250329
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5205CZZ
Description
5205CZZ ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 20.6MM WD DR
Part # 5205CZZ
BDI # 662793
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256104
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)