Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255356
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
111-20160-05
Description
111-20160-05 IDLER ; BRKT END20 42BLT 15ROL-C
Part # 111-20160-05
BDI # 24744701
100BTB60
Description
100BTB60 ROLLER CHAIN SPROCKET ; 1-1/4" P 60T BORE FOR 30202012 BUSHING
Part # 100BTB60
BDI # 614268
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31934
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Simplex Type
Global Part Number GPN:
570242
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
650 HDWR KIT SS ADDX 600567-2076
Description
ADDAX 650 HARDWARE KIT, SS
Part # 10294809
BDI # 22464192
Features
Other Features:
Components May or May Not Intermix Among Brands | Stainless Steel | Kit Includes Bolts - Locknuts - Washers
Coupling Type:
Disc Coupling
Part Type:
Long Span Hardware Kit