6006 RSJEM
Description
6006 RSJEM DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD
Part # 6006 RSJEM
BDI # 1265365
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2763
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004 RSJEM
Description
6004 RSJEM DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD
Part # 6004 RSJEM
BDI # 1265361
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2773
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Seal
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate
Length - Inch:
2.677
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
GR 20 RS
Description
GR 20 RS NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-3/4" OD 1-1/4" WID
Part # 5002040000
BDI # 345417
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23232
Self Aligning:
No