W 6201-2RS1NR/W64F
Description
W 6201-2RS1NR/W64F DEEP GROOVE BALL BRG ; SOLID OIL
Part # W 6201-2RS1NR/W64F
BDI # 22785131
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal | Standard Synthetic Base Oil Food Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6305 2RSNRJEM
Description
6305 2RSNRJEM DEEP GROOVE BALL BRG ; 25MM BORE 62MM OD 17MM WD 2-SEALS
Part # 6305 2RSNRJEM
BDI # 21988009
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2690
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
488505
Description
488505 DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 2 SEALS
Part # 488505
BDI # 662758
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
Yes
6203 2RSNRJEM
Description
6203 2RSNRJEM DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD
Part # 6203 2RSNRJEM
BDI # 1265246
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2824
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6307 2ZNRJEM
Description
6307 2ZNRJEM DEEP GROOVE BALL BRG ; 35MM BORE 80MM OD 21MM WD
Part # 6307 2ZNRJEM
BDI # 1268179
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2052
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes