Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 75

Next

Compare
7210 BECBY

COMPARE

7210 BECBY

Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD

SKF

Part # 7210 BECBY

BDI # 1265733

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257716
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 155.81 / each QTY
3209 A-2RS1/C3

COMPARE

3209 A-2RS1/C3

Description
3209 A-2RS1/C3 ANG CONTACT BALL BRG ; 45MMX85MMX30.2MM DR 2 SEALS

SKF

Part # 3209 A-2RS1/C3

BDI # 1250339

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 112.04 / each QTY
L507949-2

COMPARE

L507949-2

Description
L507949-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 23/32" WD

TIMKEN

Part # L507949-2

BDI # 1362853

Features

Component: Cone
Width - Millimeter: 18.263
Inch - Metric: Inch
Bore - Millimeter: 57.15
Bore - Inch: 2.25

Other Features: Light Duty
Global Part Number GPN: 648001
Precision Class: Standard
Width - Inch: 0.719
Basic Number: L507949

Price Inventory : In stock
$ 115.94 / each QTY
PX110 PARA-FLEX ELEMENT

COMPARE

PX110 PARA-FLEX ELEMENT

Description
PX110 PARA-FLEX ELEMENT ; 11" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011111

BDI # 239577

Features

Component: Element
Width - Millimeter: 82.55
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 7750In-Lbs
Width - Inch: 3.25

Price Inventory : In stock
$ 231.84 / each QTY
22317 E/C3

COMPARE

22317 E/C3

Description
22317 E/C3 SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID SHAFT MOUNT

SKF

Part # 22317 E/C3

BDI # 1415218

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 564.09 / each QTY