Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
22217KEJW33C3
Description
22217KEJW33C3 SPHERICAL RLR BRG ; 85MM ID 150MM OD 36MM WD STEEL CAGE
Part # 22217KEJW33C3
BDI # 1316938
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22211 EK/C3
Description
22211 EK/C3 SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID
Part # 22211 EK/C3
BDI # 1418882
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
JHM534149-2
Description
JHM534149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 170MM BORE 38MM WID
Part # JHM534149-2
BDI # 1360304
Features
Component:
Cone
Width - Millimeter:
38
Inch - Metric:
Metric
Bore - Millimeter:
170
Bore - Inch:
6.693
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648376
Precision Class:
Standard
Width - Inch:
1.496
Basic Number:
JHM534149
LM48548A-2
Description
LM48548A-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-3/8" BORE 0.72" WD
Part # LM48548A-2
BDI # 1364586
Features
Component:
Cone
Width - Millimeter:
18.288
Inch - Metric:
Inch
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Light Medium Duty
Global Part Number GPN:
650011
Precision Class:
Standard
Width - Inch:
0.72
Basic Number:
LM48548A