203PP FS50387K
Description
203PP FS50387K DEEP GRV RADIAL BALL BRG
Part # 203PP FS50387K
BDI # 1311925
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
202PP
Description
202PP DEEP GROOVE BALL BEARING ; 15MM BORE 35MM OD 11MM WD
Part # 202PP
BDI # 1311877
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1266
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No