Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1275
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7203B
Description
7203B ANGULAR CONTACT BALL BEARING ; 17MM ID 40MM OD 12MM W OPEN
Part # 7203B
BDI # 1212260
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254311
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
385349
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
1752.6
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
69
Belt Series:
BX
Belt Width - Inch:
0.625